Sensor Bathroom Sink Faucet in Polished Chrome
Clean-IR™ Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Infrared technology – Turns faucet on and off without touching
- Battery operated – Includes 7-year, long-life CR-P2 lithium battery, based on 150 uses per day
- Integrated controls – Controls are housed inside the faucet for easy installation and access; no under-sink mounting
- Adjustable temperature – Lever handle to set desired water temperature
- Cleaning mode – Deactivate water when cleaning the faucet by simply placing finger against sensor; after a series of short flashes, water will turn off and sensor will flash for 3 minutes, allowing ample time for cleaning
- Sleek styling – Compatible with any bathroom design, can easily replace a single control or dual control centerset faucet with the use of included deck plate
- Water-saving design – Uses 0.1 gallons per washing cycle
- Maximum running time – 12 seconds per cycle
- Lead-free - Lead-Free Faucet contains ? 0.25% total lead content
- Includes – Battery, push drain, and deck plate for installation on 1- or 3-hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset, Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B 125
- Cartridge Type:
- Solenoid
- Collection:
- Clean-IR™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 6-47/50 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-81/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-81/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-47/50 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 4-81/100 in
- Spout Reach:
- 4-14/25 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-81/100 in