Single Volume Control Trim in Starlight Polished Chrome
Grohtherm F Single Volume Control Trim in Starlight Polished Chrome
Product Details
Product Details
- GROHE SilkMove®
- GROHE StarLight®
- Requires Volume Control Rough-In Set(35 29) sold separately
- Metal grip handle
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Collection:
- Grohtherm F
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Knob
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in