This product requires certification to purchase.

Brass Handle in Satin Gold - PVD

You last purchased this on
 
Newport Brass

Miro Brass Handle in Satin Gold - PVD

Brand image
You last purchased this on
 
Newport Brass

Miro Brass Handle in Satin Gold - PVD

  • Fast #
  • Part #N2-436/24S
  • Item #3740007
  • Manufacturer Part #2-436/24S
3.8 out of 5 Customer Rating
Brass Handle

X Points
Color Finish Name: Satin Gold - PVD Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Miro
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.



Customers Also Bought
1–6 of 18 items
Part #N517-6/15
Item #3724202
5 out of 5 Customer Rating
Requires Certification
Part #R70127SAAG
Item #9378227
5 out of 5 Customer Rating
Requires Certification
Part #N517-18/26
Item #1440646
4.2 out of 5 Customer Rating
Requires Certification
Part #N205/26
Item #452701
4.8 out of 5 Customer Rating
Requires Certification
Part #N2021/15S
Item #1681126
4.2 out of 5 Customer Rating
Requires Certification
Part #N284/10B
Item #1248423
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N2-436/15A
Item #3726764
5 out of 5 Customer Rating
Requires Certification
Part #N2-436/04
Item #3729063
3.7 out of 5 Customer Rating
Requires Certification
Part #N3-227LH/26
Item #1503719
5 out of 5 Customer Rating
Requires Certification
Part #N3-575/15
Item #7511374
4.5 out of 5 Customer Rating
Requires Certification
Part #N3-163B/15
Item #2001823
4.3 out of 5 Customer Rating
Requires Certification
Part #N3-608/26
Item #7511136
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing