This product requires certification to purchase.

0 to 160 Deg F 9 in. Thermometer

You last purchased this on
 
H.O. Trerice

BX Series 0 to 160 Deg F 9 in. Thermometer

Brand image
You last purchased this on
 
H.O. Trerice

BX Series 0 to 160 Deg F 9 in. Thermometer

  • Fast #
  • Part #TBX9140304
  • Item #455857
  • Manufacturer Part #BX9140304
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy
  • Requires Certification

Specifications

Application:
Industrial, Residential
Collection:
BX Series
Color Finish Name:
Blue
Length:
9 in
Material:
Aluminum, Brass
Maximum Temperature:
160
Temperature Range:
0 to 160 Deg F
Weight:
1.5 lb



Customers Also Bought
1–6 of 18 items
Part #FNWBTWN
Item #3862391
5 out of 5 Customer Rating
Requires Certification
Part #T600CB4502LA300
Item #3302810
5 out of 5 Customer Rating
Requires Certification
Part #T1380250
Item #123472
4.8 out of 5 Customer Rating
Requires Certification
Part #FNWXBTWN
Item #4665409
4.1 out of 5 Customer Rating
Requires Certification
Part #FNWBTWELL
Item #465669
3.5 out of 5 Customer Rating
Requires Certification
Part #TBX9140302
Item #1716830
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–5 of 5 items
Part #TBX9140302
Item #1716830
5 out of 5 Customer Rating
Requires Certification
Part #TSX9140305
Item #3525901
4.2 out of 5 Customer Rating
Requires Certification
Part #T1380250
Item #123472
4.8 out of 5 Customer Rating
Requires Certification
Part #T8722
Item #110722
4.2 out of 5 Customer Rating
Requires Certification
Part #T7352
Item #123452
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing