3 in. Plastic Cleanout Plug in Grey
Testrite® 3 in. Plastic Cleanout Plug in Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
- For use with Testrite® test/cleanout tee only
- Accommodates 3" pipe size
- Ready to accept cleanout cover screw
Documents
Specifications
- Application:
- Residential
- Collection:
- Testrite®
- Color Finish Name:
- Grey
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Tapped, Cleanout Plug
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No