2 in. Check Valve
2 in. Check Valve
Frequently Purchased Together
Product Details
Product Details
- Jackel's own 2 in. adapters
- The most durable flapper in the industry
- All stainless steel clamps
- Strong and durable ABS body
- Fits 2.0 in. black, galvanized or schedule 40 pipe
Documents
Specifications
- Height:
- 3-11/25 in
- Length:
- 8-2/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 301, ABS
- Origin:
- Domestic
- Pressure Class:
- 45#
- Recommended Valve Application:
- Sewage
- Valve Body Material:
- ABS
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Width:
- 3-3/20 in