This product requires certification to purchase.

30/5 mfd 440/370V Dual Round Run Capacitor

You last purchased this on
 
JARD

30/5 mfd 440/370V Dual Round Run Capacitor

Brand image
You last purchased this on
 
JARD

30/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #MAR12781
  • Item #2972341
  • Manufacturer Part #12781
4.5 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • JARD® offers economy/quality capacitor
  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
2 in
MFD Rating:
30/5 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Dual Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
440/370V
Width:
2-1/5 in



Customers Also Bought
1–6 of 18 items
Part #MAR12931
Item #1841489
5 out of 5 Customer Rating
Requires Certification
Part #MAR12807
Item #2444043
3.8 out of 5 Customer Rating
Requires Certification
Part #SSPP6
Item #76060
5 out of 5 Customer Rating
Requires Certification
Part #MAR12766
Item #2443252
4.9 out of 5 Customer Rating
Requires Certification
Part #REC96503
Item #985091
5 out of 5 Customer Rating
Requires Certification
Part #MAR12200
Item #3637260
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MAR12885
Item #2443221
3.5 out of 5 Customer Rating
Requires Certification
Part #MAR11924
Item #3929117
5 out of 5 Customer Rating
Requires Certification
Part #MAR11952
Item #3925555
4.1 out of 5 Customer Rating
Requires Certification
Part #MAR12766
Item #2443252
4.9 out of 5 Customer Rating
Requires Certification
Part #MAR12807
Item #2444043
3.8 out of 5 Customer Rating
Requires Certification
Part #MAR12966
Item #2060345
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing