This product requires certification to purchase.

1-1/2 in. Copper Fitting Brush

You last purchased this on
 
Jones Stephens

1-1/2 in. Copper Fitting Brush

  • Fast #
  • Part #JB10004
  • Item #1946765
  • Manufacturer Part #B10004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Copper Fitting Brush

  • Fast #
  • Part #JB10004
  • Item #1946765
  • Manufacturer Part #B10004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes four long lasting high carbon steel brushes for 1 1/2" and 3/4" copper tube and fittings
  • Requires Certification

Documents


Specifications

Brush Type:
Fitting Brush
Diameter - Inside 1:
3/4 in
Diameter - Outside:
1-1/2 in
Height:
1-1/2 in
Length:
7-7/10 in
Material:
Carbon Steel
Tool Type:
Fitting Brush
Weight:
0.13 lb
Width:
1 in