This product requires certification to purchase.

18 ga Self-Nailing Stud Guard

You last purchased this on
 
Jones Stephens

18 ga Self-Nailing Stud Guard

  • Fast #
  • Part #JS16001
  • Item #7720737
  • Manufacturer Part #S16001
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

18 ga Self-Nailing Stud Guard

  • Fast #
  • Part #JS16001
  • Item #7720737
  • Manufacturer Part #S16001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-nailing
  • Protects pipes
  • Requires Certification

Documents


Specifications

Gauge (metal):
18 ga
Length:
5 in
Material:
Steel
Product Type:
Self-Nailing
Width:
3 in