This product requires certification to purchase.

5 x 3 in. 16 ga Steel Heavy Double Stud Guard

You last purchased this on
 
Sioux Chief

5 x 3 in. 16 ga Steel Heavy Double Stud Guard

Brand image
You last purchased this on
 
Sioux Chief

5 x 3 in. 16 ga Steel Heavy Double Stud Guard

  • Fast #
  • Part #S5301635
  • Item #2179949
  • Manufacturer Part #530-1635
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-nailing 16 gauge
  • 3 in x 5 in
  • Made in the USA
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Length:
5 in
Material:
Steel
Product Type:
Self-Nailing, Stud Guard
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #S53635
Item #2972076
4 out of 5 Customer Rating
Requires Certification
Part #S5538W
Item #350964
3.6 out of 5 Customer Rating
Requires Certification
Part #S5537W
Item #350962
4.4 out of 5 Customer Rating
Requires Certification
Part #PF530JM
Item #760297
5 out of 5 Customer Rating
Requires Certification
Part #PF530JU
Item #760299
3.2 out of 5 Customer Rating
Requires Certification
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S5331
Item #216856
4.7 out of 5 Customer Rating
Requires Certification
Part #S53635
Item #2972076
4 out of 5 Customer Rating
Requires Certification
Part #S5306M
Item #3271182
3.1 out of 5 Customer Rating
Requires Certification
Part #S53656E
Item #4145278
4.8 out of 5 Customer Rating
Requires Certification
Part #S558M4
Item #2149929
3.3 out of 5 Customer Rating
Requires Certification
Part #S5538W
Item #350964
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing