3/4 in. PEX Expansion 4-Port Plastic Manifold, Closed End
3/4 in. PEX Expansion 4-Port Plastic Manifold, Closed End
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Polymer construction
- Manufactured of premium grade resin with non-mixed blends
- 1/2" branch outlets
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960 and ASTM F877-2020
- Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
- Certified to CSA B137.5-2020 and CSA B137.5-2017
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2016, ANSI 372-2011, ANSI 61-2018
- ASTM:
- ASTM F1960
- CSA Certified:
- CSA 372-2011, CSA 61-2018, CSA B137.5-2020
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connection 4:
- F1960
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion x F1960
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in x 1/2 in
- Fitting Type:
- Manifold
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/50 in
- Material:
- Plastic
- Material Type:
- Acudel
- NSF:
- NSF 61
- NSF Certified:
- No
- Outlet Quantity:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No