This product requires certification to purchase.

1/2 in. PEX Expansion Ring with Stop

You last purchased this on
 
Jones Stephens

1/2 in. PEX Expansion Ring with Stop

Brand image
You last purchased this on
 
Jones Stephens

1/2 in. PEX Expansion Ring with Stop

  • Fast #
  • Part #PEXPRINGD
  • Item #9427668
  • Manufacturer Part #F76909
3.9 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: 161 Available in Wichita, KS
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Certified to NSF 61
  • Manufactured of premium grade resin with non-mixed blends
  • Tested and certified to ASTM F1960
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F876/877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 61, CSA B137.5
FM Approved:
No
Fits Pipe Size:
1/2 in
Fitting Type:
PEX Ring
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved:
No
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
203
NSF:
NSF 61
NSF Certified:
Yes
Weight:
0.007 lb
Width:
21/500 in



Customers Also Bought
1–6 of 18 items
Part #PEXP9D
Item #9427662
3.3 out of 5 Customer Rating
Requires Certification
Part #PEXPTD
Item #9427620
3.7 out of 5 Customer Rating
Requires Certification
Part #PEXPTFFD
Item #9427682
5 out of 5 Customer Rating
Requires Certification
Part #PEXPCD
Item #9427644
3.3 out of 5 Customer Rating
Requires Certification
Part #PEXPPD
Item #9534741
4 out of 5 Customer Rating
Requires Certification
Part #PEXLFBFAD
Item #9427564
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PEXPRINGH
Item #9789752
5 out of 5 Customer Rating
Requires Certification
Part #PEXBRINGD
Item #3703197
3.7 out of 5 Customer Rating
Requires Certification
Part #JS71010
Item #8074389
3.6 out of 5 Customer Rating
Requires Certification
Part #JS71004
Item #8074421
5 out of 5 Customer Rating
Requires Certification
Part #PEXBPCFD
Item #7718730
4 out of 5 Customer Rating
Requires Certification
Part #PEXBLFBFAD
Item #7720049
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing