This product requires certification to purchase.

3 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Jones Stephens

3 in. x 6 ft. Plastic Pipe Insulation

Brand image
You last purchased this on
 
Jones Stephens

3 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #JI52318
  • Item #2971833
  • Manufacturer Part #7PXL038318-JS
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • 100% closed cell polyethylene
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
3-1/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
3 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Self-Sealing Pipe Insulation
R value:
R2.1
Size:
3-1/8 in x 3/8 in
Temperature Range:
-200 to 200 Deg F
Thickness:
3/8 in
UL Listed:
UL 181
Wall Thickness:
0.375 in



Customers Also Bought
1–6 of 18 items
Part #JI52158
Item #2971854
3.3 out of 5 Customer Rating
Requires Certification
Part #JI52078
Item #2971823
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #JI57358
Item #9342579
3.6 out of 5 Customer Rating
Requires Certification
Part #JI80058
Item #4378121
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JI56138
Item #7641040
4.9 out of 5 Customer Rating
Requires Certification
Part #JI93078
Item #8965381
4.7 out of 5 Customer Rating
Requires Certification
Part #JI62078
Item #4377929
5 out of 5 Customer Rating
Requires Certification
Part #JI61075
Item #4377957
3.9 out of 5 Customer Rating
Requires Certification
Part #JI80058
Item #4378121
5 out of 5 Customer Rating
Requires Certification
Part #JI60075
Item #4377914
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing