This product requires certification to purchase.

4-1/2 in. ID x 1 in. Wall x 18 ft. Rubber Pipe Insulation (4 in. CTS)

You last purchased this on
 
Jones Stephens

4-1/2 in. ID x 1 in. Wall x 18 ft. Rubber Pipe Insulation (4 in. CTS)

Brand image
You last purchased this on
 
Jones Stephens

4-1/2 in. ID x 1 in. Wall x 18 ft. Rubber Pipe Insulation (4 in. CTS)

  • Fast #
  • Part #JI63450
  • Item #9402290
  • Manufacturer Part #6RX100448-JS
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Seamless non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required
  • Self-seal (pre-slit / pre-glued / double seal closure system) for retrofit applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
4-1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
4 in
Length:
18 ft
Material:
Rubber
Material Type:
Elastomeric Foam
Maximum Temperature:
220
Size:
18 ft x 4-1/2 in x 1 in
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
1 in
UL Listed:
UL 181/UL 723/UL 94-5V



Customers Also Bought
1–6 of 18 items
Part #JI53258
Item #7789716
3.2 out of 5 Customer Rating
Requires Certification
Part #JI51058
Item #4377962
5 out of 5 Customer Rating
Requires Certification
Part #UA1140750
Item #3815064
3.4 out of 5 Customer Rating
Requires Certification
Part #JI57118
Item #7641041
5 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #JI52078
Item #2971823
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JI91075
Item #8193839
5 out of 5 Customer Rating
Requires Certification
Part #JI53050
Item #7789707
3.2 out of 5 Customer Rating
Requires Certification
Part #JI54118
Item #4377981
3.6 out of 5 Customer Rating
Requires Certification
Part #JI63075
Item #4377940
4.1 out of 5 Customer Rating
Requires Certification
Part #JI82058
Item #7789682
5 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing