4 in. Cast Iron Roof Drain
21500 Series 4 in. Cast Iron Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Roof drain with large polypropylene locking dome, non-puncturing clamp ring with integral gravel stop, large sump with wide roof flange, and bottom outlet
- No-hub spigot outlet
- Secondary flashing clamp
Documents
Specifications
- ASTM:
- ASTM C-564
- Adjustable:
- No
- Collection:
- 21500 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-1/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15-1/4 in
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 4 in