This product requires certification to purchase.

120 x 48 in. 18 ga Flat Sheet Metal

You last purchased this on
 
Joseph T. Ryerson & Son

120 x 48 in. 18 ga Flat Sheet Metal

Brand image
You last purchased this on
 
Joseph T. Ryerson & Son

120 x 48 in. 18 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG901848120
  • Item #4338465
4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-525-77
Coating:
Galvanized
Gauge (metal):
18 ga
Length:
120 in
Material:
Aluminum, Steel
Width:
48 in



Customers Also Bought
1–6 of 18 items
Part #HF100F1625
Item #7485967
4.3 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #S5535W
Item #1352803
4.9 out of 5 Customer Rating
Requires Certification
Part #PSOBD1414
Item #4352765
5 out of 5 Customer Rating
Requires Certification
Part #MSS44DT
Item #997377
3.1 out of 5 Customer Rating
Requires Certification
Part #DA068C4
Item #4824083
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing