This product requires certification to purchase.

18-1/2 x 14 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

You last purchased this on
 
Just Manufacturing

18-1/2 x 14 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

You last purchased this on
 
Just Manufacturing

18-1/2 x 14 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JUSFADA13518A55J
  • Item #10232641
  • Manufacturer Part #USFADA13518A55-J
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single bowl provides uninterrupted space for tasks
  • Made of highest quality 18-gauge thickness and type 304 stainless steel
  • Sound-deadening pad(s) minimizes sound and vibration
  • Drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Made in the USA
  • Sink drain opening measures 3-1/2"
  • This sink has a drain that works with standard garbage disposals, if space allows
  • Minimum cabinet size for this sink is 18"
  • Product is ADA compliant when properly installed
  • Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
18-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
16 in x 11-1/2 in x 5-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #MGS181020BUX
Item #10040238
3.3 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #K6391-ST
Item #4895946
3.2 out of 5 Customer Rating
Requires Certification
Part #PFG1215
Item #8966042
5 out of 5 Customer Rating
Requires Certification
Part #RWSG5927WH
Item #3880969
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #JSL1515A3J
Item #10231985
5 out of 5 Customer Rating
Requires Certification
Part #JJB99
Item #1097961
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing