1 lb Silver Solder
Stay-Brite® 1 lb Silver Solder
Frequently Purchased Together
Product Details
Product Details
- Stay brite® solders bond with all of the ferrous and nonferrous alloys
- 10600 Psi shear strength
- RoHS compliant
Documents
Specifications
- ANSI:
- ANSI Z49.1
- ASTM:
- ASTM B-32
- Collection:
- Stay-Brite®
- Color:
- Silver
- Diameter:
- 1/8 in
- Melting Temperature:
- 535 F
- NSF:
- NSF 51, NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Solder Material:
- Silver