imp 1 cs 600# thrd 1/16p y strn
Style SB7BCI imp 1 cs 600# thrd 1/16p y strn
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Keckley Style SB7BC strainer features a machined groove in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- This strainer has a bolted cover and is furnished standard with a NPT blow-off connection.
- The gasket is 304 stainless steel spiral wound and is compressed between the body and cover (for maximum strength and durability)?and designed for both high pressure and high temperature service.
- Keckley Style SB7BC strainers can be supplied with a carbon steel blow-off plug upon request.
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-126 WCB
- Collection:
- Style SB7BCI
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 838
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 1480 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye