This product requires certification to purchase.

5-1/4 in. Open Left Fire Hydrant (Less Accessories)

You last purchased this on
 
Kennedy Valve Mfg.

K81A 5-1/4 in. Open Left Fire Hydrant (Less Accessories)

Brand image
You last purchased this on
 
Kennedy Valve Mfg.

K81A 5-1/4 in. Open Left Fire Hydrant (Less Accessories)

  • Fast #
  • Part #KK81A514LAOLSYELL
  • Item #2480465
  • Manufacturer Part #K-81A
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One Piece bonnet-Newly designed for easier maintenance
  • Sealed Grease Cavity-For easier operation and maintenance
  • Traffic Flange-Full 360 degree adjustment. New breaking ring on top for easy replacement and interchangeability on all K-81 models
  • Corrosion Resistant-Bronze seating
  • Bronze to bronze seating-This standard feature assures easy seat removal
  • Weather Shield-To protect exposed operating area from freezing rain and dirt
  • Thrust Washer-For easy turning operation
  • Two O-rings-To protect operating threads from corrosion
  • O-Ring-To seal between brass ferrule and stem
  • Open left valve
  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
K81A
Color Finish Name:
Yellow
Depth of Trench:
5 ft
FM Approved:
Yes
Height:
33-1/2 in
Material:
Ductile Iron, Cast Iron
NSF Certified:
No
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
1 piece
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #FNW9306JJ
Item #8833914
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW9309LK
Item #8833899
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW9307JJ
Item #8833900
4.8 out of 5 Customer Rating
Requires Certification
Part #P6308500
Item #7018931
5 out of 5 Customer Rating
Requires Certification
Part #FNW9300L
Item #9633419
5 out of 5 Customer Rating
Requires Certification
Part #FNW9310LF
Item #8833926
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing