1 in Brass Full Port FPT x Flanged Ball Valve
1 in Brass Full Port FPT x Flanged Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 1 in. brass ball valve
- End Connections: Threaded x Flanged
- Valve Length: 2.82 in.
- Valve Pressure Class: 400#
- Recommended Application: Water, oil, gas
- Blowoutproof stem
- Adjustable packing
- Solid integral pump-side flange
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM G-1566
- End Connection 1:
- FPT
- End Connection 2:
- Flanged
- End Connections:
- FPT x Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-22/27 in
- Material:
- Brass, Steel
- NSF Certified:
- No
- Pressure - High:
- 400
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve