50 ft. Foil Scrim Kraft R8 Duct Wrap
Atmosphere™ 50 ft. Foil Scrim Kraft R8 Duct Wrap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Atmosphere™
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R8.4
- Thickness:
- 3 in
- Width:
- 48 in