1-1/2 x 120 x 48 in. Duct Board
Eclipse™ 1-1/2 x 120 x 48 in. Duct Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 22-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Eclipse™
- Height:
- 1-1/2 in
- Length:
- 120 in
- Material:
- Fiberglass
- Size:
- 48 in x 120 in
- Thickness:
- 1-1/2 in
- Width:
- 48 in