This product requires certification to purchase.

Locking Refrigerant Cap in Silver 100 Pack

You last purchased this on
 
Rectorseal

Novent® Locking Refrigerant Cap in Silver 100 Pack

Brand image
You last purchased this on
 
Rectorseal

Novent® Locking Refrigerant Cap in Silver 100 Pack

  • Fast #
  • Part #REC86694
  • Item #7181252
  • Manufacturer Part #86694
5 out of 5 Customer Rating

X Points
$1,344.08
per PACK
Color Finish Name: Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Resists crushing and removal without key
  • Corrosion resistant anodized aluminum
  • Integral neoprene o-ring resists oils and sealants
  • Torque limiter prevents over tightening
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
Universal
Collection:
Novent®
Color Finish Name:
Silver
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum
Package Quantity:
Pack of 100
Refrigerant:
R-410A



Customers Also Bought
1–6 of 18 items
Part #SFLS201
Item #7634896
5 out of 5 Customer Rating
Requires Certification
Part #REC97632
Item #3819734
5 out of 5 Customer Rating
Requires Certification
Part #RES1510EA
Item #9843937
5 out of 5 Customer Rating
Requires Certification
Part #RES510
Item #4704853
4.8 out of 5 Customer Rating
Requires Certification
Part #DIVISO2
Item #1096483
4.8 out of 5 Customer Rating
Requires Certification
Part #R8145
Item #8951515
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC86698
Item #4039601
5 out of 5 Customer Rating
Requires Certification
Part #REC82644
Item #531244
4.8 out of 5 Customer Rating
Requires Certification
Part #REC80401
Item #7754700
3.7 out of 5 Customer Rating
Requires Certification
Part #REC88438
Item #531228
4 out of 5 Customer Rating
Requires Certification
Part #REC82727
Item #4596672
3.6 out of 5 Customer Rating
Requires Certification
Part #REC84406
Item #9638076
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing