Single Function Showerhead in Vibrant® Brushed Bronze
Artifacts® Single Function Showerhead in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
- 1.75 gpm (gallons per minute) flow rate
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- MasterClean™ sprayface resists hard water buildup and is easy to clean
- New translucent nozzle color provides improved visual aesthetics with all available finishes
- 1/2-inch NPT connection
- Shower arm and flange not included
- Coordinates with other products in the Artifacts collection
- Wall-mount
- KOHLER finishes resist corrosion and tarnishing
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 3-15/16 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in