Multi Function Hand Shower in Polished Chrome
Awaken® Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Hand shower features contemporary design
- Three spray functions with ADA non-positive shut off
- Thumb tab allows for a smooth transition between sprays
- 24-In slidebar features adjustable mounting brackets for installation flexibility
- Lifetime limited warranty
- ADA compliant
- WaterSense Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 3-5/8 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 29-5/8 in
- Spray Type:
- Wide, Massage
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16 in