This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Alteo® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Alteo® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS45104-4G-CP
  • Item #7951675
  • Manufacturer Part #TS45104-4G-CP
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim requires valve to complete installation
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes diverter bath spout with combination 1/2-in NPT or slip-fit connection
  • Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst air-induction technology
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Alteo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-7/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
6-5/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #K45100-4-CP
Item #4158599
5 out of 5 Customer Rating
Requires Certification
Part #K99242-G-BN
Item #7629287
5 out of 5 Customer Rating
Requires Certification
Part #KTS45110-4-CP
Item #7170198
4 out of 5 Customer Rating
Requires Certification
Part #K45102-4-CP
Item #4158578
5 out of 5 Customer Rating
Requires Certification
Part #K5240-G-CP
Item #7262729
5 out of 5 Customer Rating
Requires Certification
Part #K76464-G-BN
Item #7629151
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS45110-4-CP
Item #7170198
4 out of 5 Customer Rating
Requires Certification
Part #KTS45104-4-CP
Item #7169949
3.2 out of 5 Customer Rating
Requires Certification
Part #KTLS45104-4-CP
Item #7170054
3.1 out of 5 Customer Rating
Requires Certification
Part #K45102-4-CP
Item #4158578
5 out of 5 Customer Rating
Requires Certification
Part #K5240-G-CP
Item #7262729
5 out of 5 Customer Rating
Requires Certification
Part #KTS45106-4-CP
Item #7170047
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing