This product requires certification to purchase.

Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Buckley™ Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Buckley™ Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT35954-4-BN
  • Item #10361274
  • Manufacturer Part #T35954-4-BN
3.9 out of 5 Customer Rating
Roman Tub Faucet

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-handle bath faucet trim
  • 9-1/8 in (232mm) gooseneck nondiverter spout with slip-fit connection
  • Coordinates with other products in the Buckley collection
  • Requires valve (sold separately)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Buckley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
7-1/8 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Type:
Lever
Height:
9-13/100 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
7-1/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Cancer
Spout Height:
6-1/16 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-1/8 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
2-5/8 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com