This product requires certification to purchase.

33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Taupe

You last purchased this on
 
KOHLER

Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Taupe

Brand image
You last purchased this on
 
KOHLER

Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Taupe

  • Fast #
  • Part #K8204-CM3
  • Item #7514033
  • Manufacturer Part #8204-CM3
5 out of 5 Customer Rating
33-1/2 x 18-5/16 in. No-Hole Composite Double Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Matte Taupe Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No faucet holes.
  • Includes cutout templates.
  • Double (small/large offset) basins.
  • Reversible.
  • Includes 1 sink rack.
  • 36-inch minimum base cabinet.
  • Large/medium bowls.
  • Versatile design allows large basin to be installed on the right or left.
  • Large basin is 9-1/2 inches deep; small basin is 7-1/2 inches deep.
  • Slim divide creates more space while allowing you to completely submerge pots and pans.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Cairn®
Color Finish Category:
Browns
Color Finish Name:
Matte Taupe
Drain Location:
Center, Right
Drain Opening:
3-7/8 in
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Undermount
Length:
33-1/2 in
Material:
Granite Composite
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
18-7/16 in x 15-3/16 in x 9-1/2 in
Sink Bowl Size, Right:
11-5/16 in x 15-3/16 in x 7-1/2 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Neoroc
Sink Size Range:
31 in - 36 in
Width:
18-5/16 in


Customers Also Bought
1–6 of 18 items
Part #K8206-CM1
Item #7026797
5 out of 5 Customer Rating
Requires Certification
Part #K8199-CM4
Item #7514294
5 out of 5 Customer Rating
Requires Certification
Part #B441593
Item #4848716
5 out of 5 Customer Rating
Requires Certification
Part #B440150
Item #3268166
5 out of 5 Customer Rating
Requires Certification
Part #B443121
Item #10010508
4 out of 5 Customer Rating
Requires Certification
Part #K28001-CM1
Item #7601104
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K25786-CM1
Item #8230145
5 out of 5 Customer Rating
Requires Certification
Part #K28001-CM1
Item #7601104
4.6 out of 5 Customer Rating
Requires Certification
Part #K28000-CM6
Item #7780664
5 out of 5 Customer Rating
Requires Certification
Part #K25788-CM1
Item #8230144
4.9 out of 5 Customer Rating
Requires Certification
Part #K8199-CM4
Item #7514294
5 out of 5 Customer Rating
Requires Certification
Part #K8206-CM1
Item #7026797
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing