This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
KOHLER

Composed® Wall Mount Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Composed® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K73147-CP
  • Item #7170032
  • Manufacturer Part #73147-CP
5 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/16 in
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Width:
3-3/16 in


Customers Also Bought
1–6 of 18 items
Part #K73141-CP
Item #7170103
4.6 out of 5 Customer Rating
Requires Certification
Part #K73145-CP
Item #7169985
3.2 out of 5 Customer Rating
Requires Certification
Part #K73146-CP
Item #7169989
4.6 out of 5 Customer Rating
Requires Certification
Part #K73142-CP
Item #7170200
5 out of 5 Customer Rating
Requires Certification
Part #K73143-CP
Item #7170195
3.7 out of 5 Customer Rating
Requires Certification
Part #K73145-BL
Item #8357967
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K73147-2MB
Item #9274071
3.7 out of 5 Customer Rating
Requires Certification
Part #K73148-BL
Item #8357633
5 out of 5 Customer Rating
Requires Certification
Part #K73147-BN
Item #9926064
3.3 out of 5 Customer Rating
Requires Certification
Part #K73143-CP
Item #7170195
3.7 out of 5 Customer Rating
Requires Certification
Part #K73141-CP
Item #7170103
4.6 out of 5 Customer Rating
Requires Certification
Part #K73145-CP
Item #7169985
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing