24 in. Towel Bar in Vibrant® Brushed Nickel
Kumin® 24 in. Towel Bar in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Kumin® collection
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Mounting hardware and installation template included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3 in
- Width:
- 24 in