This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Memoirs® Stately Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT10421-4V-BN
  • Item #2396412
  • Manufacturer Part #T10421-4V-BN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Memoirs® Stately
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6 in


Customers Also Bought
1–6 of 18 items
Part #KT10423-4V-BN
Item #2396287
4.4 out of 5 Customer Rating
Requires Certification
Part #K454-4V-CP
Item #1852547
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMIB
Item #9798755
5 out of 5 Customer Rating
Requires Certification
Part #KP24423LVBAF
Item #9955225
4.4 out of 5 Customer Rating
Requires Certification
Part #F9468700BB
Item #8201453
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS463-4V-BN
Item #7169941
4.4 out of 5 Customer Rating
Requires Certification
Part #KT10423-4V-BN
Item #2396287
4.4 out of 5 Customer Rating
Requires Certification
Part #K29999-4-0
Item #7517622
3.7 out of 5 Customer Rating
Requires Certification
Part #K2337-8-0
Item #2392081
4.2 out of 5 Customer Rating
Requires Certification
Part #K2269-8-0
Item #489494
5 out of 5 Customer Rating
Requires Certification
Part #K29999-8-0
Item #7517620
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing