This product requires certification to purchase.

2-1/8 in. Bathroom Sink Grid Drain with Overflow in Matte Black

You last purchased this on
 
KOHLER

2-1/8 in. Bathroom Sink Grid Drain with Overflow in Matte Black

Brand image
You last purchased this on
 
KOHLER

2-1/8 in. Bathroom Sink Grid Drain with Overflow in Matte Black

  • Fast #
  • Part #K7129-A-BL
  • Item #7600967
  • Manufacturer Part #7129-A-BL
5 out of 5 Customer Rating
1- 1/4 in. Lavatory Grid Drain with Overflow

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction ensures durability and reliability
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • With overflow
  • For use in overflow applications
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight



Customers Also Bought
1–6 of 18 items
Part #K5413-0
Item #7849179
3.2 out of 5 Customer Rating
Requires Certification
Part #K11830-NA
Item #3775071
3.7 out of 5 Customer Rating
Requires Certification
Part #MLF170LK
Item #4499887
4.6 out of 5 Customer Rating
Requires Certification
Part #PFPTB106
Item #4055898
3.6 out of 5 Customer Rating
Requires Certification
Part #A73812322002950A
Item #4731509
5 out of 5 Customer Rating
Requires Certification
Part #K6284-NA
Item #4536430
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K7131-A-BL
Item #9030732
3.1 out of 5 Customer Rating
Requires Certification
Part #K7114-A-BN
Item #2480918
5 out of 5 Customer Rating
Requires Certification
Part #K7126-CP
Item #2439173
5 out of 5 Customer Rating
Requires Certification
Part #K25322-2MB
Item #9273778
5 out of 5 Customer Rating
Requires Certification
Part #K7129-2MB
Item #9208889
5 out of 5 Customer Rating
Requires Certification
Part #KRH1274364-BN
Item #9343999
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing