Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Moderne Brass
Tone™ Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 8-9/16 in. (217 mm) spout reach with slip-fit connection and diverter knob
- 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- 1.75 gpm (6.6 lpm) maximum handshower flow rate at 45 psi(3.1 bar)
- Flexible supply lines for simplified installation
- Coordinates with other products in the Tone collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tone™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Faucet Center Size:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 8.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 9-3/50 in
- Installation Type:
- Deck Mount
- Length:
- 8-9/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-9/16 in
- WaterSense Labeled:
- Yes
- Width:
- 11-1/2 in