This product requires certification to purchase.

18 in. Towel Bar in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Tone™ 18 in. Towel Bar in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Tone™ 18 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27425-2MB
  • Item #9274006
  • Manufacturer Part #27425-2MB
4.5 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18 in. (457 mm) towel bar
  • Coordinates with tone faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler faucet lifetime limited warranty
  • Available in a variety of Kohler finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-9/16 in
Base Plate Width:
2-9/16 in
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-9/16 in
Hardware Included:
Yes
Height:
2-9/16 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/16 in
Width:
3-9/16 in



Customers Also Bought
1–6 of 18 items
Part #K27428-2MB
Item #9274274
5 out of 5 Customer Rating
Requires Certification
Part #K27429-2MB
Item #9274371
4 out of 5 Customer Rating
Requires Certification
Part #K27426-2MB
Item #9274217
5 out of 5 Customer Rating
Requires Certification
Part #K72568-2MB
Item #9273790
4.4 out of 5 Customer Rating
Requires Certification
Part #SHVL24TBZBN
Item #4467832
4.1 out of 5 Customer Rating
Requires Certification
Part #SHVLRHZBN
Item #4467779
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K27426-2MB
Item #9274217
5 out of 5 Customer Rating
Requires Certification
Part #K27426-BL
Item #9752626
4.4 out of 5 Customer Rating
Requires Certification
Part #K27426-BN
Item #9752618
5 out of 5 Customer Rating
Requires Certification
Part #K27428-2MB
Item #9274274
5 out of 5 Customer Rating
Requires Certification
Part #K27429-2MB
Item #9274371
4 out of 5 Customer Rating
Requires Certification
Part #K27427-CP
Item #9752248
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing