This product requires certification to purchase.

REV 1 SIDED DUMMY DR KNOB VEBR

You last purchased this on
 
Kwikset

Hancock® REV 1 SIDED DUMMY DR KNOB VEBR

Brand image
You last purchased this on
 
Kwikset

Hancock® REV 1 SIDED DUMMY DR KNOB VEBR

  • Fast #
  • Part #K788H11PGC
  • Item #7802806
  • Manufacturer Part #788H 11P GC
4.8 out of 5 Customer Rating
REV 1 SIDED DUMMY DR KNOB VEBR

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Hancock®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
Shape:
Round
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #K66011PSMTRCALRCSK
Item #8199340
4.1 out of 5 Customer Rating
Requires Certification
Part #K687DALIP15SMTRCAL
Item #4519107
3.4 out of 5 Customer Rating
Requires Certification
Part #K720H11P6ALRCSGC
Item #7802917
4.1 out of 5 Customer Rating
Requires Certification
Part #K730H156ALRCSKIGC
Item #4667126
5 out of 5 Customer Rating
Requires Certification
Part #K730H11P6ALRCSGC
Item #7802808
4 out of 5 Customer Rating
Requires Certification
Part #JH41704
Item #7953104
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K740H15SMT6ALRCSGC
Item #5051209
4.9 out of 5 Customer Rating
Requires Certification
Part #K730H26RCALRCSKIGC
Item #7852831
4.1 out of 5 Customer Rating
Requires Certification
Part #K730H156ALRCSKIGC
Item #4667126
5 out of 5 Customer Rating
Requires Certification
Part #K720H156ALRCSKIGC
Item #7802770
4.8 out of 5 Customer Rating
Requires Certification
Part #K730H11P6ALRCSGC
Item #7802808
4 out of 5 Customer Rating
Requires Certification
Part #K720H11P6ALRCSGC
Item #7802917
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing