This product requires certification to purchase.

Half Dummy Door Knob in Dark Bronze

You last purchased this on
 
Baldwin

Rustic Half Dummy Door Knob in Dark Bronze

Brand image
You last purchased this on
 
Baldwin

Rustic Half Dummy Door Knob in Dark Bronze

  • Fast #
  • Part #B9BR3500031
  • Item #7236340
  • Manufacturer Part #9BR3500-031
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates door thickness: 1-3/4" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Rustic
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Material:
Forged Brass
Handle Type:
Knob
Security Grade:
2
Thickness:
2 in
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #HLK0201U26D
Item #8940271
4.8 out of 5 Customer Rating
Requires Certification
Part #B9BR3522164
Item #7236315
3.4 out of 5 Customer Rating
Requires Certification
Part #HLK0905U15
Item #8940204
3.4 out of 5 Customer Rating
Requires Certification
Part #HLK0501U19
Item #8940320
5 out of 5 Customer Rating
Requires Certification
Part #K400CV15SMT6ALRCSK
Item #8199380
5 out of 5 Customer Rating
Requires Certification
Part #HLK0804U15
Item #8940329
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3540069
Item #7865630
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3530085
Item #7236323
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3800761
Item #7236297
3.3 out of 5 Customer Rating
Requires Certification
Part #B9BR3800018
Item #7984553
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3520019
Item #7236321
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530105
Item #7865687
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing