Call for Pricing
Call for Pricing
This product requires certification to purchase.

1 in. 316 Stainless Steel Gasket

You last purchased this on
 
Lamons Gasket

Corrugated Metal Gaskets (CMG®) 1 in. 316 Stainless Steel Gasket

Brand image
You last purchased this on
 
Lamons Gasket

Corrugated Metal Gaskets (CMG®) 1 in. 316 Stainless Steel Gasket

  • Fast #
  • Part #LECMG010B2SIBOLD
  • Item #4283451
  • Manufacturer Part #ECMG010B2SIBOLD
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Lamons corrugated metal gasket (CMG) family of products are considered the standard in corrugated metal gasket technology
  • They are an excellent choice for 150 and 300 class ASME B16.5 flanges where available bolt loading is minimal
  • These gaskets’ substrate geometry promotes recovery and resilience through thermal cycles as well as extended service life
  • Corrugated metal gaskets can replace spiral wound gaskets and eliminate inward buckling while sealing at moderate flange stresses
  • Available in a range of substrate alloys and covering layer options, CMGs feature a specific pitch and core thickness engineered to overcome problems associated with joint relaxation, pressure and thermal cycles
  • This product family also includes high temperature gasket options
  • Requires Certification

Specifications

ASME:
ASME B16.5
Application:
Heat Exchanger, Steam
Collection:
Corrugated Metal Gaskets (CMG®)
Diameter - Inside 1:
1-1/16 in
Diameter - Outside:
1 in
Fitting Type:
Gasket
Material:
Stainless Steel
Material Type:
316
Thickness:
1/16 in



Customers Also Bought
1–6 of 18 items
Part #LSCSIB200ESI20
Item #4605164
5 out of 5 Customer Rating
Requires Certification
Part #LSCSIB015ISIJ
Item #4605168
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWNA1RG116U
Item #3971867
5 out of 5 Customer Rating
Requires Certification
Part #FNWNA1RGAP
Item #3971910
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1RF6P
Item #1880658
3.3 out of 5 Customer Rating
Requires Certification
Part #FNWNBSS41P
Item #4717101
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LSCSCB140BSC14
Item #7642380
3.7 out of 5 Customer Rating
Requires Certification
Part #LSCSCB040ESCP
Item #2253898
4.4 out of 5 Customer Rating
Requires Certification
Part #LSCSCB020ISCK
Item #2253884
5 out of 5 Customer Rating
Requires Certification
Part #LSCSCB015BSCJ
Item #2253888
3.3 out of 5 Customer Rating
Requires Certification
Part #LSCSIB060ESIU
Item #4605167
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing