This product requires certification to purchase.

6 in. Mechanical Joint and IPS SBR Transition Gasket

You last purchased this on
 
PROSELECT®

6 in. Mechanical Joint and IPS SBR Transition Gasket

Brand image
You last purchased this on
 
PROSELECT®

6 in. Mechanical Joint and IPS SBR Transition Gasket

  • Fast #
  • Part #IMJTGU
  • Item #4055701
  • Manufacturer Part #IMJTGU
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • IPS connection
  • NSF/ANSI Standard 61 Compliant
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI C111
ASTM:
ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Residential
Diameter - Outside:
6 in
FM Approved:
No
Fitting Type:
Transition Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FNWNBGZ1RR8U
Item #4665887
5 out of 5 Customer Rating
Requires Certification
Part #IMJTG12
Item #4055707
4.5 out of 5 Customer Rating
Requires Certification
Part #PSISIK
Item #9613488
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSVQTGP
Item #1395861
4 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1NAR6M
Item #3971904
4 out of 5 Customer Rating
Requires Certification
Part #FNWNBSG5Z1U
Item #4717024
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IMJTG12
Item #4055707
4.5 out of 5 Customer Rating
Requires Certification
Part #PSISCG
Item #9613486
4.4 out of 5 Customer Rating
Requires Certification
Part #PSISIK
Item #9613488
3.6 out of 5 Customer Rating
Requires Certification
Part #PSMFGDIK
Item #7688426
5 out of 5 Customer Rating
Requires Certification
Part #PSXMCGH
Item #7688421
3.3 out of 5 Customer Rating
Requires Certification
Part #PSMCGG
Item #7688413
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing