This product requires certification to purchase.

120 in. Barn Door Large Wheel Bent Strap in Black

You last purchased this on
 
Miseno

120 in. Barn Door Large Wheel Bent Strap in Black

You last purchased this on
 
Miseno

120 in. Barn Door Large Wheel Bent Strap in Black

  • Fast #
  • Part #HBD5001X120BK
  • Item #8261876
  • Manufacturer Part #HBD5001X120BK
5 out of 5 Customer Rating
120 in. Barn Door Large Wheel Bent Strap

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 120" Rail for Doors up to 60" Wide
  • Replace Swing Doors to create Space
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
120 in
Product Type:
Bent Strap
Smart Home Enabled:
No
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #HBD5800ORB
Item #8261784
3.3 out of 5 Customer Rating
Requires Certification
Part #HBD5969BK
Item #8261867
5 out of 5 Customer Rating
Requires Certification
Part #HBD5000X120ORB
Item #8261840
5 out of 5 Customer Rating
Requires Certification
Part #HBD5810BK
Item #8261855
5 out of 5 Customer Rating
Requires Certification
Part #K81825001
Item #4630276
4.5 out of 5 Customer Rating
Requires Certification
Part #PMP4685
Item #7233923
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HBD5000X120ORB
Item #8261840
5 out of 5 Customer Rating
Requires Certification
Part #HBD5800ORB
Item #8261784
3.3 out of 5 Customer Rating
Requires Certification
Part #HBD5969BK
Item #8261867
5 out of 5 Customer Rating
Requires Certification
Part #HBD5920BK
Item #8261834
5 out of 5 Customer Rating
Requires Certification
Part #HBD5830BK
Item #8261827
4.1 out of 5 Customer Rating
Requires Certification
Part #HBD5965BK
Item #8261865
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing