This product requires certification to purchase.

78 in. Stainless Steel Barn Door Rail Twin Wheel in Stainless

You last purchased this on
 
Miseno

78 in. Stainless Steel Barn Door Rail Twin Wheel in Stainless

You last purchased this on
 
Miseno

78 in. Stainless Steel Barn Door Rail Twin Wheel in Stainless

  • Fast #
  • Part #HBD6065X78SS
  • Item #8261851
  • Manufacturer Part #HBD6065X78SS
4.8 out of 5 Customer Rating
78 in. Stainless Steel Barn Door Rail Twin Wheel

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 78-3/4" Rail for Doors up to 36" Wide
  • Replace Swing Doors to create Space
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Length:
78 in
Material:
Stainless Steel
Product Type:
Rail Twin Wheel
Smart Home Enabled:
No
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #HBD5030DR2BK
Item #9503160
3.1 out of 5 Customer Rating
Requires Certification
Part #HBD6065X96SS
Item #8261881
4.1 out of 5 Customer Rating
Requires Certification
Part #HBD5001DR2BK
Item #9503161
4.2 out of 5 Customer Rating
Requires Certification
Part #HBD6060DR2SS
Item #9503158
4.8 out of 5 Customer Rating
Requires Certification
Part #HBD5842SS
Item #8261838
3.3 out of 5 Customer Rating
Requires Certification
Part #HBD5962BK
Item #8261831
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HBD5800ORB
Item #8261784
3.3 out of 5 Customer Rating
Requires Certification
Part #HBD5969BK
Item #8261867
5 out of 5 Customer Rating
Requires Certification
Part #HBD5000X120ORB
Item #8261840
5 out of 5 Customer Rating
Requires Certification
Part #HBD5000X60ORB
Item #9503166
3.7 out of 5 Customer Rating
Requires Certification
Part #HBD5030X96BK
Item #8261825
5 out of 5 Customer Rating
Requires Certification
Part #HBD5030X78BK
Item #8261801
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing