This product requires certification to purchase.

Single Function Hand Shower in Chrome

You last purchased this on
 
Moen

90 Degree™ Single Function Hand Shower in Chrome

Brand image
You last purchased this on
 
Moen

90 Degree™ Single Function Hand Shower in Chrome

  • Fast #
  • Part #MS3879EP
  • Item #4199569
  • Manufacturer Part #S3879EP
5 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-function 3" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
1.75 gpm
Height:
2 in
Hose Included:
Yes
Hose Length:
69 in
Length:
30 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3-13/100 in



Customers Also Bought
1–6 of 18 items
Part #MTS2711
Item #3863311
4.2 out of 5 Customer Rating
Requires Certification
Part #MTS914
Item #7946511
4 out of 5 Customer Rating
Requires Certification
Part #MS6340EP
Item #4081909
4.8 out of 5 Customer Rating
Requires Certification
Part #MUTS2711
Item #9511469
5 out of 5 Customer Rating
Requires Certification
Part #MTS6721BN
Item #7946587
4.3 out of 5 Customer Rating
Requires Certification
Part #MTS2712
Item #3863312
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MTS2711
Item #3863311
4.2 out of 5 Customer Rating
Requires Certification
Part #MTS6720
Item #3863309
5 out of 5 Customer Rating
Requires Certification
Part #MTS3100BN
Item #4204186
4.2 out of 5 Customer Rating
Requires Certification
Part #MUTS9011
Item #8927495
5 out of 5 Customer Rating
Requires Certification
Part #MTS3300BN
Item #4204164
3.8 out of 5 Customer Rating
Requires Certification
Part #MTS2710
Item #7946585
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing