This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Align™ Single Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Align™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M6399EPBN
  • Item #4067787
  • Manufacturer Part #6399EPBN
3.6 out of 5 Customer Rating
Single Function Full Showerhead

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes


Customers Also Bought
1–6 of 18 items
Part #M6190BG
Item #7729660
4.4 out of 5 Customer Rating
Requires Certification
Part #MT3290BL
Item #7750846
4.4 out of 5 Customer Rating
Requires Certification
Part #MT2900
Item #7946444
5 out of 5 Customer Rating
Requires Certification
Part #MUT3290BN
Item #8927447
5 out of 5 Customer Rating
Requires Certification
Part #MUT2903EP
Item #9511518
3.7 out of 5 Customer Rating
Requires Certification
Part #MUT2902EPBN
Item #9511290
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M6399EP15
Item #7273240
4.2 out of 5 Customer Rating
Requires Certification
Part #M6399
Item #3335343
3.1 out of 5 Customer Rating
Requires Certification
Part #MT2191BN
Item #4837917
3.6 out of 5 Customer Rating
Requires Certification
Part #MUT2192EPBL
Item #9511409
5 out of 5 Customer Rating
Requires Certification
Part #MT4192
Item #5161003
4.3 out of 5 Customer Rating
Requires Certification
Part #MWT391BN
Item #9910741
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing