This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

You last purchased this on
 
Moen

Align Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

Brand image
You last purchased this on
 
Moen

Align Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MF5923SRS
  • Item #10371683
  • Manufacturer Part #F5923SRS
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Moen 3-in-1 Water Filtration Pulldown Kitchen Faucets dispense both filtered cold water and hot or cold tap water through two separate water channels, eliminating any chance of mixed water flow. For drinking and cooking, flip the button on the spray head for filtered water; for ordinary tap water, use the lever handle.
  • The faucet includes a three-function wand for the unfiltered aerated stream, unfiltered PowerClean™ spray, or filtered laminar stream.
  • The Power Clean™ spray technology provides 50% more spray power versus most other Moen pulldown and pullout faucets without the PowerClean technology for faster cleanup
  • Equipped with the Reflex™ system for smooth operation, easy movement, and secure docking of the pulldown spray head.
  • Compatible with F9800 Advanced Filtration System, or F9900 Reverse Osmosis with Air Gap 105895 Series (Sold Separately)
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Align
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
23-11/25 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Supply Lines Included:
Yes



Customers Also Bought
1–6 of 18 items
Part #MS73104ORB
Item #8113384
4.5 out of 5 Customer Rating
Requires Certification
Part #IHWT200F2000S
Item #10269824
5 out of 5 Customer Rating
Requires Certification
Part #M4905
Item #2254761
3.4 out of 5 Customer Rating
Requires Certification
Part #M5965BL
Item #7560537
4 out of 5 Customer Rating
Requires Certification
Part #M7622BL
Item #9842650
4.1 out of 5 Customer Rating
Requires Certification
Part #M7585C
Item #7252740
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M5923EWSRS
Item #7523460
3.4 out of 5 Customer Rating
Requires Certification
Part #MS75005BL
Item #7911255
3.7 out of 5 Customer Rating
Requires Certification
Part #MS5235SRS
Item #8192700
3.4 out of 5 Customer Rating
Requires Certification
Part #M7425
Item #498131
5 out of 5 Customer Rating
Requires Certification
Part #M87014SRS
Item #7043544
3.4 out of 5 Customer Rating
Requires Certification
Part #M7594EVSRS
Item #8204820
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing