This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Cia™ Single Handle Diverter Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Cia™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT4620BN
  • Item #9535624
  • Manufacturer Part #UT4620BN
4.1 out of 5 Customer Rating
Single Handle Diverter Valve Trim

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • This trim kit requires M-CORE Transfer Valve U231 or U361, with preferred installation option, to complete installation
  • M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • When using 3 Showering Devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information
  • When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Backed by Moen’s Limited Lifetime Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Lever handle makes it easy to adjust the water
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MUT2262EPBL
Item #9535662
3.3 out of 5 Customer Rating
Requires Certification
Part #M3558EPBN
Item #7578951
3.9 out of 5 Customer Rating
Requires Certification
Part #MT2262EPBG
Item #9535676
5 out of 5 Customer Rating
Requires Certification
Part #M6221BG
Item #9535651
4.1 out of 5 Customer Rating
Requires Certification
Part #M3887EPBL
Item #7643859
3.9 out of 5 Customer Rating
Requires Certification
Part #MT6222BG
Item #9535688
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUT3331BL
Item #9535684
4.7 out of 5 Customer Rating
Requires Certification
Part #MT4621
Item #9535696
5 out of 5 Customer Rating
Requires Certification
Part #MT2261BL
Item #9535638
3.6 out of 5 Customer Rating
Requires Certification
Part #MUT2261BG
Item #9535654
4.4 out of 5 Customer Rating
Requires Certification
Part #MUT3363
Item #9535671
3.3 out of 5 Customer Rating
Requires Certification
Part #MT2263EPBG
Item #9535664
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing