This product requires certification to purchase.

Two Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
Moen

Cia™ Two Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT3331BL
  • Item #9535684
  • Manufacturer Part #UT3331BL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Cia™ Two Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT3331BL
  • Item #9535684
  • Manufacturer Part #UT3331BL
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • This trim kit requires M-CORE Mixing Valve with Integrated Transfer Valve U232 or U362, with preferred installation option, to complete installation
  • Integrated M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • When using 3 Showering Devices, transfer valve cartridge must be modified. Simple Cartridge Modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
  • When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No