This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

ExactTemp Single Handle Volume Control Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Moen

ExactTemp Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #MTS3600BN
  • Item #2924108
  • Manufacturer Part #TS3600BN
5 out of 5 Customer Rating
Single Handle Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • This trim kit requires valve #S3600 to complete installation
  • TEMPERATURE CONTROL: Valve helps maintain water temperature
  • 3/4-inch volume control valve (sold separately) allows optimum water flow in homes with 1/2-inch or 3/4-inch plumbing
  • Backed by Moen’s Limited Lifetime Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
ExactTemp
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/2 in
Escutcheon Height:
2-11/16 in
Escutcheon Width:
2-11/16 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MTS3411
Item #3159533
5 out of 5 Customer Rating
Requires Certification
Part #MTS3400
Item #2924115
3.1 out of 5 Customer Rating
Requires Certification
Part #M655
Item #7948583
5 out of 5 Customer Rating
Requires Certification
Part #MTS1322BG
Item #7741070
5 out of 5 Customer Rating
Requires Certification
Part #MT2312ORB
Item #7339278
3.6 out of 5 Customer Rating
Requires Certification
Part #DT13120LTS
Item #2465300
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUT4511BN
Item #8807423
5 out of 5 Customer Rating
Requires Certification
Part #MUT3691
Item #8927517
3.6 out of 5 Customer Rating
Requires Certification
Part #MTS3300BN
Item #4204164
3.8 out of 5 Customer Rating
Requires Certification
Part #MTS4201NL
Item #7946509
4.7 out of 5 Customer Rating
Requires Certification
Part #MUT2233EP
Item #9511643
5 out of 5 Customer Rating
Requires Certification
Part #MUT5500BN
Item #8927431
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing