This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Flara™ One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Brand image
You last purchased this on
 
Moen

Flara™ One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MTS2913BG
  • Item #7946430
  • Manufacturer Part #TS2913BG
4 out of 5 Customer Rating
Single Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MS931BN
Item #7946474
5 out of 5 Customer Rating
Requires Certification
Part #MTS6984BN
Item #7946432
5 out of 5 Customer Rating
Requires Certification
Part #K77119-CP
Item #7514008
4.2 out of 5 Customer Rating
Requires Certification
Part #MUTS2411BN
Item #8927465
5 out of 5 Customer Rating
Requires Certification
Part #MS6981BG
Item #7946554
4.7 out of 5 Customer Rating
Requires Certification
Part #M220C3
Item #9844081
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MTS2913EPNL
Item #7946542
4.4 out of 5 Customer Rating
Requires Certification
Part #MTL471
Item #349998
3.1 out of 5 Customer Rating
Requires Certification
Part #MTS4202BG
Item #7946525
5 out of 5 Customer Rating
Requires Certification
Part #MTS4201NL
Item #7946509
4.7 out of 5 Customer Rating
Requires Certification
Part #MUTS2911
Item #9511327
4.5 out of 5 Customer Rating
Requires Certification
Part #MUTS4911BG
Item #8807345
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing