This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Flara™ Single Handle Volume Control Valve Trim in Brushed Gold

Brand image
You last purchased this on
 
Moen

Flara™ Single Handle Volume Control Valve Trim in Brushed Gold

  • Fast #
  • Part #MTS4202BG
  • Item #7946525
  • Manufacturer Part #TS4202BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MTS4201NL
Item #7946509
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS928BG
Item #7946549
5 out of 5 Customer Rating
Requires Certification
Part #MS1311EPBL
Item #7911777
3.6 out of 5 Customer Rating
Requires Certification
Part #MTS6984BN
Item #7946432
5 out of 5 Customer Rating
Requires Certification
Part #MTS1322BN
Item #4199420
5 out of 5 Customer Rating
Requires Certification
Part #K26148-G-BL
Item #8205625
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUTS4911BG
Item #8807345
5 out of 5 Customer Rating
Requires Certification
Part #MTL471
Item #349998
3.1 out of 5 Customer Rating
Requires Certification
Part #MUTS2911
Item #9511327
4.5 out of 5 Customer Rating
Requires Certification
Part #MTS4201NL
Item #7946509
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS2913BG
Item #7946430
4 out of 5 Customer Rating
Requires Certification
Part #MTS2913EPNL
Item #7946542
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing