This product requires certification to purchase.

12 in. Grab Bar in Stainless Steel

You last purchased this on
 
Moen

Home Care® 12 in. Grab Bar in Stainless Steel

Brand image
You last purchased this on
 
Moen

Home Care® 12 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #MDN8712
  • Item #1811200
  • Manufacturer Part #DN8712
5 out of 5 Customer Rating
Grab Bar in Stainless Steel

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/4 in
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3 in
Weight Capacity:
500 lb
Width:
3 in


Customers Also Bought
1–6 of 18 items
Part #M8716
Item #4207532
5 out of 5 Customer Rating
Requires Certification
Part #MOE8912
Item #1811237
5 out of 5 Customer Rating
Requires Certification
Part #M8718
Item #1792772
5 out of 5 Customer Rating
Requires Certification
Part #MBH3886BN
Item #7657664
5 out of 5 Customer Rating
Requires Certification
Part #MBH3824BN
Item #7657661
5 out of 5 Customer Rating
Requires Certification
Part #MLR8724D3GCH
Item #2882273
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M8718
Item #1792772
5 out of 5 Customer Rating
Requires Certification
Part #MR8742P
Item #1811106
3.5 out of 5 Customer Rating
Requires Certification
Part #MR8924W
Item #1564745
5 out of 5 Customer Rating
Requires Certification
Part #MR8736P
Item #1810976
5 out of 5 Customer Rating
Requires Certification
Part #MLR2350DCH
Item #4385099
5 out of 5 Customer Rating
Requires Certification
Part #MR2270
Item #1811214
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing